
24-PORT GIGABIT SMART MANAGED SWITCH, 24 X 1G PORTS, SEGREGATE DIF
Mfr # DGS-1100-24V2
Zoro # G514883080
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Depth
7.1 in
Width
11 in
Height
1.7 in
Mounting
Rack, Desktop
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGS-1100-24V2
Zoro #
G514883080
UPC #
790069451775
Country of Origin
Philippines
Dimensions
Depth
7.1 in
Width
11 in
Height
1.7 in
Details
Item
Ethernet Switch
Mounting
Rack, Desktop
Ethernet Technology
Gigabit Ethernet
Series
DGS-1100
Network Technology
10/100/1000Base-T
Power Source
Power Supply
Compatible Rack Unit
1U
Total Number of Network Ports
24
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Manageable
Yes
Layer Supported
2
Mounting Type
Desktop, Rack-mountable
Description
DGS-1100-24V2 24-PORT GIGABIT SMART MANAGED SWITCH, 24 X 1G PORTS, SEGREGATE DIF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.