Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25GBASE-LR SINGLE-MODE SFP28 OPTICAL TRANSCEIVER, 0 TO 70C

  • Mfr # DEM-S2810LR

  • Zoro # G514908806


product price: $398.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Connector Type
LC
Width
2.3 in
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Ethernet Technology
25 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM-S2810LR
Zoro #
G514908806
UPC #
790069456350
Country of Origin
China

Dimensions

Width
2.3 in
Height
0.3 in
Depth
0.5 in

Details

Connector Type
LC
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Network Technology
25GBase-LR
Item
SFP28 Module
Series
DEM-S28
Application
Data Networking, Optical Network
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.