48 GIGABIT POE PORTS 4 X GIGABIT GBE/SFP COMBO PORTS. L2+

  • Mfr # DGS-1210-52MP
  • Zoro # G414883128
product price: 
$
724.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Standards
CE Class A, VCCI Class A, FCC Class A, BSMI, CCC, C-Tick, cUL, CE (LVD); IEEE Standards: 802.3 10BASE-T Ethernet (twisted-pair copper), 802.3u 100BASE-TX Fast Ethernet (twisted-pair copper), 802.3ab 1000BASE-T Gigabit Ethernet (twisted- pair copper), 802.3az compliance Auto-negotiation, 802.3x Flow Control, 802.3, 802.3u, 802.3ab, 802.3az, 802.3z
Width
16.9 in
Height
1.7 in
Mounting
Rack, Desktop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGS-1210-52MP
Zoro #
G414883128
UPC #
790069409592
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.9 in
Height
1.7 in
Length
17.3 in

Details

Item
Ethernet Switch
Input Voltage
120V AC, 230V AC
Standards
CE Class A, VCCI Class A, FCC Class A, BSMI, CCC, C-Tick, cUL, CE (LVD); IEEE Standards: 802.3 10BASE-T Ethernet (twisted-pair copper), 802.3u 100BASE-TX Fast Ethernet (twisted-pair copper), 802.3ab 1000BASE-T Gigabit Ethernet (twisted- pair copper), 802.3az compliance Auto-negotiation, 802.3x Flow Control, 802.3, 802.3u, 802.3ab, 802.3az, 802.3z
Mounting
Rack, Desktop
Compatible Rack Unit
1U
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Memory Technology
DDR3 SDRAM
Flash Memory
16 MB
Total Number of Expansion Slots
4
Management
Web Based Management, CLI, Telnet, TFTP Client, SNMP v1/v2c/v3, RMON, DHCP, MIB, SSH
Number of SFP Slots
4
Frequency
60 Hz, 50 Hz
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE, 4 x Gigabit Ethernet Expansion Slot
Standard Memory
128 MB
PoE Budget
370 W
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X, 10/100/1000Base-T
Networking Standards
IEEE 802.3x, IEEE 802.3z, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3u, IEEE 802.3at, IEEE 802.3, IEEE 802.3az
Number of PoE (RJ-45) Ports
48
Power Consumption
48.90 W
Total Number of Network Ports
52
MTBF
318616 hrs
Twisted Pair Cable Standard
Category 5e
Management Port
No
Series
DGS-1210
USB
No
Shared SFP Slot
No
Stack Port
No
Mounting Type
Rack-mountable, Desktop
Modular
Yes
Layer Supported
3

Description

D-LINK DGS-1210-52MP 48 GIGABIT POE PORTS 4 X GIGABIT GBE/SFP COMBO PORTS. L2+

Ratings & reviews