5-Port Gigabit Poe Unmanaged Hardened Industrial Din-Rail Switch w/ 1

  • Mfr # DIS-100G-5PSW

  • Zoro # G9604256


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
4
Mounting
DIN Rail, Wall
Power Source
Power Supply
Stack Port
No
Network Technology
100/1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIS-100G-5PSW
Zoro #
G9604256
UPC #
790069437885
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
5.5 in
Depth
4.2 in

Details

Item
Ethernet Switch
Number of Ports
4
Mounting
DIN Rail, Wall
Power Source
Power Supply
Stack Port
No
Network Technology
100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Gigabit Ethernet Expansion Slot
Redundant Power Supply Supported
No
Manageable
No
Uplink Port
No
Shared SFP Slot
No
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Series
DIS-100G
Expansion Slot Type
SFP (mini-GBIC)
Number of Expansion Slots
1
Number of SFP Slots
1
Mounting Type
Wall Mountable, DIN Rail Mountable
Total Number of Network Ports
4
Modular
Yes
Total Number of Expansion Slots
1
Layer Supported
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.