
5-PORT GIGABIT UNMANAGED DESKTOP SWITCH WITH 4 POE PORTS
Mfr # DGS-1005P
Zoro # G014897631
product price: $52.79
/eaKey Features
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Depth
3.9 in
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGS-1005P
Zoro #
G014897631
UPC #
790069440939
Country of Origin
Philippines
Dimensions
Depth
3.9 in
Width
3.9 in
Height
1.1 in
Details
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Manageable
Yes
Power Source
Power Adapter
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.