Zoro Homepage

5-Port Unmngd Industrial Switch, -40C To +75C

  • Mfr # DIS-100G-5W

  • Zoro # G9607528


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop, DIN Rail, Wall
Number of Ports
5
Ethernet Technology
Gigabit Ethernet
Manageable
No
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIS-100G-5W
Zoro #
G9607528
UPC #
790069437908
Country of Origin
Unknown

Dimensions

Depth
1.1 in
Height
3.5 in
Width
4.4 in

Details

Item
Ethernet Switch
Mounting
Desktop, DIN Rail, Wall
Number of Ports
5
Ethernet Technology
Gigabit Ethernet
Manageable
No
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Redundant Power Supply Supported
No
Network Technology
10/100/1000Base-T
Series
DIS-100G
Uplink Port
No
Media Type Supported
Twisted Pair
Stack Port
No
Power Source
Power Supply
Layer Supported
2
Total Number of Network Ports
5
Mounting Type
Wall Mountable, DIN Rail Mountable, Desktop

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.