54-PORT 10GBE MANAGED SWITCH INCLUDING 6 100G QSFP28 PORTS

  • Mfr # DXS-3610-54T/SI

  • Zoro # G214883144


product price:  $21,350.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Length
19.2 in
Mounting
Rack
Height
1.7 in
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXS-3610-54T/SI
Zoro #
G214883144
UPC #
790069454288
Country of Origin
China

Dimensions

Width
17.4 in
Length
19.2 in
Height
1.7 in

Details

Item
Layer 3 Switch
Mounting
Rack
Compatible Rack Unit
1U
Network Technology
10GBase-T, 100GBase-X
Redundant Power Supply Supported
Yes
Manageable
Yes
Expansion Slot Type
QSFP28
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
6
Stack Port
Yes
Frequency
50 Hz, 60 Hz
Uplink Port
Yes
Power Source
Power Supply
Number of Power Supplies Supported
2
Total Number of Network Ports
48
Power Consumption
330.20 W
Ethernet Technology
10 Gigabit Ethernet, 100 Gigabit Ethernet
Series
DXS-3610
Mounting Type
Rack-mountable
Layer Supported
3
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.