Zoro Homepage

54-PORTS TOTAL LAYER 3 STACKABLE MANAGED SWITCH WITH 48 X 1GB PORTS , 2 X 10GB P

  • Mfr # DGS-3130-54PS

  • Zoro # G714883194


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Width
17.3 in
Height
1.7 in
Network Technology
10GBase-X, 1000Base-T, 10GBase-T
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3130-54PS
Zoro #
G714883194
UPC #
790069435324
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.8 in
Width
17.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Network Technology
10GBase-X, 1000Base-T, 10GBase-T
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Stack Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Uplink Port
Yes
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Uplink, 2 x 10 Gigabit Ethernet Uplink
Total Number of Network Ports
50
Total Number of Expansion Slots
4
Manageable
Yes
Series
DGS-3130
Shared SFP Slot
No
Layer Supported
3
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.