Shop D-LINK
See all product information
Create Account
5G POE MODEM WITH 4 LAN PORTS, DUAL SIM SLOTS, AND RUGGED DESI
- Mfr # DWM-314-GP
- Zoro # G622838583
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Number of Antennas
4
Height
1.6 in
Series
DWM
Material
Steel
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWM-314-GP
- Zoro #
- G622838583
- UPC #
- 790069801327
- Country of Origin
- Taiwan, Province of China
- Number of Antennas
- 4
- Series
- DWM
- Material
- Steel
Dimensions
- Height
- 1.6 in
- Width
- 3.9 in
- Depth
- 5.2 in
Description
D-LINK DWM-314-GP 5G POE MODEM WITH 4 LAN PORTS, DUAL SIM SLOTS, AND RUGGED DESI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.