8 MEGAPIXEL H.265 OUTDOOR DOME CAMERA

  • Mfr # DCS-4618EK
  • Zoro # G415500222
product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Height
4.4 in
Width
5.1 in
Maximum Focal Length
12 mm
Lens Included
Yes
Color Supported
Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCS-4618EK
Zoro #
G415500222
UPC #
790069458927
Country of Origin
China
Item
Network Camera
Lens Included
Yes
Color Supported
Color
Mounting
Dome
Maximum Video Resolution
3840 x 2160
Recording Formats
HD
Maximum Operating Temperature
122°F
Image Sensor Type
CMOS
IP Rating
IP66
Night Vision Distance
98.43 ft
Features
Rugged Design, Built-in IR LED, ePTZ, Motion Detection, Privacy Masking
Network (RJ-45)
Yes
Maximum Aperture
f/1.4
Field of View
(H) 108.6° - 35°, (V) 56° - 21°, (D) 125° - 42°
Minimum Operating Temperature
-22°F
Durability
Vandal Resistant
Remote Management
Yes
Video Formats
H.264, H.265, MJPEG
Impact Protection Rating
IK10
Effective Camera Resolution
8 MP
Optical Zoom
3.6x
Indoor/Outdoor
Outdoor
Connectivity Technology
Wired
Maximum Frame Rate
20 fps
HD Recording
Yes
Lens Type
Varifocal

Dimensions

Height
4.4 in
Width
5.1 in
Maximum Focal Length
12 mm
Depth
5.1 in
Minimum Focal Length
3.30 mm

Description

D-LINK DCS-4618EK 8 MEGAPIXEL H.265 OUTDOOR DOME CAMERA

Ratings & reviews