Zoro Homepage

8-PORT UNMANAGED MULTI-GIGABIT ETHERNET DESKTOP SWITCH

  • Mfr # DMS-108

  • Zoro # G514876655


product price: $173.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Input Voltage
12 V
Description/Special Features
Fanless
Depth
5.7 in
Width
3.2 in
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-108
Zoro #
G514876655
UPC #
790069470509
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.7 in
Width
3.2 in
Height
1.1 in

Details

Item
Ethernet Switch
Input Voltage
12 V
Description/Special Features
Fanless
Network Technology
2.5GBase-T, 10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Consumption
8.59 W
Power Source
Power Adapter
Port/Expansion Slot Details
8 x 2.5 Gigabit Ethernet Network Port
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Networking Standards
IEEE 802.3az, IEEE 802.3, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3bz, IEEE 802.3x, IEEE 802.3u
Total Number of Network Ports
8
Environmentally Friendly
Yes
Green Environmental Attribute
Environmentally Friendly
Application
Network
Manageable
No
Material
Metal
Layer Supported
2
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.