Zoro Homepage

AX4800 MESH WI-FI 6

  • Mfr # DIR-X4860-US

  • Zoro # G914876460


product price: $129.99
/ea
Free Shipping & Returns

Key Features

ISM Maximum Frequency
2.40 GHz
Depth
9.5 in
Number of Network (RJ-45) Ports
4
Height
8.3 in
Total Number of Antennas
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIR-X4860-US
Zoro #
G914876460
UPC #
790069455162
Country of Origin
China

Dimensions

Depth
9.5 in
Height
8.3 in
Width
13.3 in

Details

Item
Wireless Router
ISM Maximum Frequency
2.40 GHz
Number of Network (RJ-45) Ports
4
Total Number of Antennas
6
Number of External Antennas
6
USB
Yes
Energy Star
Yes
UNII Maximum Frequency
5 GHz
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Wireless Transmission Speed
600-GB/s
Environmentally Friendly
Yes
Wi-Fi Generation
Wi-Fi 6
Ethernet Technology
Gigabit Ethernet
UNII Band
Yes
Virtual Assistant Supported
Alexa/Google Assistant
Broadband Transmission Technology
Ethernet
VPN Supported
Yes
Number of Broadband (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.