Zoro Homepage

Computer Accessories

  • Mfr # DGS-1210-10P

  • Zoro # G021852326


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Environmentally Friendly
Yes
Number of SFP Slots
2
Manageable
Yes
Number of PoE (RJ-45) Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1210-10P
Zoro #
G021852326
UPC #
-
Country of Origin
United States

Dimensions

Height
1.7 in
Width
11 in

Details

Power Source
Power Supply
Environmentally Friendly
Yes
Number of SFP Slots
2
Manageable
Yes
Number of PoE (RJ-45) Ports
8
Energy Star
Yes
Management
Web-Based ManagementCommand Line InterfaceSNMP v1, v2, v3RMON v1TelnetVLANQoSMIBSyslog
Layer Supported
3
Item
Ethernet Switch
Twisted Pair Cable Standard
Category 5e
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
8
Color
Black, Gray
Uplink Port
Yes
Product Line
WebSmart
Network Standard
10/100/1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Total Number of Expansion Slots
2
MTBF
360844 Hour
Compatible Rack Unit
1U
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet Network
Form Factor
Rack-mountable, Desktop

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.