Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Link 1000Base GBIC - 1000Base-SX

  • Mfr # DEM-311GT

  • Zoro # G914908840


product price: $23.29
/ea

Key Features

Depth
0.5 in
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEM-311GT
Zoro #
G914908840
UPC #
790069248153
Country of Origin
China

Dimensions

Depth
0.5 in
Width
1.2 in
Height
2.3 in

Details

Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
0.55 km
Interfaces/Ports Details
(1) LC 1000Base-SX
Media Type Supported
Optical Fiber
Connector Type
LC
Item
GBIC
Number of Ports
1
Application
Data Networking
Standards
IEEE 802.3z. Class 1 Laser: EN 60825-1. FDA 21: 1040.10 & 1040.11

Description

D-LINK DEM-311GT 1000BASE-SX MULTIMODE SFP OPTICAL TRANSCEIVER, 0 TO 70C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.