
D-LINK 28-PORT 10-GIGABIT SMART MANAGED SWITCH
Mfr # DGS-1250-28X-6KV
Zoro # G314883150
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Width
17.3 in
Height
1.7 in
Mounting
Rack
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGS-1250-28X-6KV
Zoro #
G314883150
UPC #
790069458811
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5.5 in
Width
17.3 in
Height
1.7 in
Details
Item
Ethernet Switch
Mounting
Rack
Manageable
Yes
Total Number of Network Ports
28
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Network
Power Consumption
30.60 W
Uplink Port
Yes
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Network Technology
10/100/1000Base-T, 10GBase-X
Power Source
Power Supply
Series
DGS-1250
Stack Port
No
Layer Supported
3
Mounting Type
Rack-mountable
Modular
Yes
Description
D-LINK DGS-1250-28X-6KV 28-PORT 10-GIGABIT SMART MANAGED SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.