Zoro Homepage

D-LINK 28-PORT MANAGED SWITCH

  • Mfr # DGS-1210-28

  • Zoro # G914883147


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop, Rack
Manageable
Yes
Power Source
Power Supply
Number of Network (RJ-45) Ports
24
Flash Memory
16 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1210-28
Zoro #
G914883147
UPC #
790069372964
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Mounting
Desktop, Rack
Manageable
Yes
Power Source
Power Supply
Number of Network (RJ-45) Ports
24
Flash Memory
16 MB
Total Number of Network Ports
24
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-X
Management
Web-Based Management, Command Line Interface, SNMP, RMON, Syslog, Telnet, VLAN, QoS, MIB
Number of SFP Slots
4
Expansion Slot Type
SFP
Compatible Rack Unit
1U
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Memory Technology
DDR2 SDRAM
Standard Memory
128 MB
PoE (RJ-45) Port
No
Series
DGS-1210
Redundant Power Supply Supported
No
Mounting Type
Desktop, Rack-mountable
Layer Supported
2

Description

D-LINK DGS-1210-28 28-PORT MANAGED SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.