D-LINK 8-PORT GIGABIT UNMANAGED DESKTOP SWITCH WITH 4 POE PORTS. TOT

  • Mfr # DGS-1008P

  • Zoro # G914897670


product price: $72.49
/ea

Key Features

Width
7.5 in
Power Source
Power Supply
Twisted Pair Cable Standard
Category 5e
Height
1.5 in
Certifications & Standards
FCC Class BICES-003 Class BCE Class BC-Tick Class BVCCI Class BcULLVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1008P
Zoro #
G914897670
UPC #
790069344152
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Height
1.5 in
Depth
4.7 in

Details

Power Source
Power Supply
Twisted Pair Cable Standard
Category 5e
Certifications & Standards
FCC Class BICES-003 Class BCE Class BC-Tick Class BVCCI Class BcULLVD
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Number of PoE (RJ-45) Ports
4
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
4
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Network Technology
10/100/1000Base-T
Item
Ethernet Switch

Description

D-LINK DGS-1008P 8-PORT GIGABIT UNMANAGED DESKTOP SWITCH WITH 4 POE PORTS. TOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.