Zoro Homepage

D-LINK DAP-2610 IS A COST-EFFECTIVE AC1300 POE ACCESS POINT DESIGNED FOR SMBS OR

  • Mfr # DAP-X2810

  • Zoro # G515086367


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
WPA3-Personal, 64-bit WEP, WPA-PSK, WPA2-ENT, WPA3, WPA3-PSK, 128-bit WEP, WPA-ENT, WPA3-ENT
Management Port
Yes
Network Band
Dual Band
Frequency Band
5 GHz, 2.40 GHz
Height
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAP-X2810
Zoro #
G515086367
UPC #
790069462207
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.4 in
Width
8.4 in
Depth
1.8 in

Details

Encryption Standard
WPA3-Personal, 64-bit WEP, WPA-PSK, WPA2-ENT, WPA3, WPA3-PSK, 128-bit WEP, WPA-ENT, WPA3-ENT
Management Port
Yes
Network Band
Dual Band
Frequency Band
5 GHz, 2.40 GHz
Data Encryption
Yes
Ethernet Technology
Gigabit Ethernet
Number of Internal Antennas
2
PoE PD Port
Yes
Wireless Transmission Speed
1.76-Gbit/s
Total Number of Antennas
2
Number of Network (RJ-45) Ports
1
Power Consumption
19.44 W
MIMO Technology
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Item
Wireless Access Point

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.