Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Link DGS-105 5-Port Desktop Switch - 5 x 10/100/1000Base-T

  • Mfr # DGS-105

  • Zoro # G314883105


product price: $32.99
/ea

Key Features

Width
7.8 in
Height
1.2 in
Depth
4.5 in
Mounting
Desktop, Wall
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-105
Zoro #
G314883105
UPC #
790069285981
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.8 in
Height
1.2 in
Depth
4.5 in

Details

Item
Ethernet Switch
Mounting
Desktop, Wall
Network Technology
10/100/1000Base-T
Twisted Pair Cable Standard
Category 5
Management
QoS: 802.1p (4 Queues), Priority queuing
Number of Network (RJ-45) Ports
5
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Mounting Type
Desktop, Wall Mountable
Layer Supported
2

Description

D-LINK DGS-105 5-PORT UNMANAGED GIGABIT METAL DESKTOP SWITCH FIVE 10/100/1000 GI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.