Zoro Homepage

D-LINK GIGABIT STACKABLE SMART MANAGED SWITCH WITH 10G UPLINKS. 48

  • Mfr # DGS-1510-52X

  • Zoro # G514883165


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Width
17.3 in
Depth
9.8 in
Height
1.7 in
Standards
CE, FCC, C-Tick, VCCI, BSMI, CCC; Safety: cUL, CB; IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3ae, 802.3x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1510-52X
Zoro #
G514883165
UPC #
790069406065
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Depth
9.8 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack
Standards
CE, FCC, C-Tick, VCCI, BSMI, CCC; Safety: cUL, CB; IEEE Standards: 802.3, 802.3u, 802.3ab, 802.3ae, 802.3x
Total Number of Network Ports
52
Total Number of Expansion Slots
4
Port/Expansion Slot Details
48 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Twisted Pair Cable Standard
Category 5e
Manageable
Yes
Compatible Rack Unit
1U
Management
CLI, Telnet, TFTP, SNMP v1, v2c, v3, System Log, DHCP, D-Link Network Assistant support, ICMPv6, RMON v1, Web Based GUI, VLan, QoS, SSH
Media Type Supported
Twisted Pair, Optical Fiber
Management Port
Yes
Number of Network (RJ-45) Ports
48
Number of SFP+ Slots
4
Power Source
Power Supply
Network Technology
10GBase-X, 10/100/1000Base-T
Stack Port
Yes
Expansion Slot Type
SFP+
Uplink Port
No
Series
DGS-1510
Shared SFP Slot
No
PoE (RJ-45) Port
No
USB
No
Mounting Type
Rack-mountable
Layer Supported
3

Description

D-LINK DGS-1510-52X GIGABIT STACKABLE SMART MANAGED SWITCH WITH 10G UPLINKS. 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.