Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-LINK SMART SWITCH

  • Mfr # DGS-1520-52

  • Zoro # G314897669


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Unit
1U
Length
17.4 in
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Number of SFP+ Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1520-52
Zoro #
G314897669
UPC #
790069454783
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.4 in
Width
8.2 in
Height
1.7 in

Details

Compatible Rack Unit
1U
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Number of SFP+ Slots
2
Network Technology
10/100/1000Base-T, 10GBase-X, 10GBase-T
Manageable
Yes
Uplink Port
Yes
Total Number of Expansion Slots
2
Expansion Slot Type
SFP+
Total Number of Network Ports
50
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, (2) 10 Gigabit Ethernet Network, 4(8) Gigabit Ethernet Network
Power Consumption
51.20 W
Stack Port
Yes
Item
Layer 3 Switch

Description

D-LINK DGS-1520-52 SMART SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.