This item is Discontinued.

D-Link D-LINK SUPPORTS 24 PORTS, WITH 12 X 1GB POE, 12 X 1GB PORTS.  100 DGS-1100-24PV2

This item is Discontinued.

D-Link

D-LINK SUPPORTS 24 PORTS, WITH 12 X 1GB POE, 12 X 1GB PORTS. 100 (Discontinued)

Mfr # DGS-1100-24PV2
Zoro # G414897651
UPC # 790069451782
Country of Origin Philippines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DGS-1100-24PV2
Zoro #
G414897651
UPC #
790069451782
Country of Origin
Philippines

Dimensions

Width
11 in
Depth
9.1 in
Height
1.7 in

Details

Package Contents
DGS-1100-24PV2 Ethernet Switch, Rackmount Kit
Manageable
Yes
Compatible Rack Unit
1U
Total Number of Network Ports
24
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
1(2) Gigabit Ethernet PoE, 1(2) Gigabit Ethernet Network
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Item
Ethernet Switch
Series
DGS-1100

Description

D-LINK DGS-1100-24PV2 SUPPORTS 24 PORTS, WITH 12 X 1GB POE, 12 X 1GB PORTS. 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.