
D-LINK SUPPORTS EIGHT 8 GIGABIT MBPS COPPER POE PORTS AND TWO 2
Mfr # DGS-1210-10P
Zoro # G914897700
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Width
11 in
Compatible Rack Unit
1U
Height
1.7 in
Energy Star
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGS-1210-10P
Zoro #
G914897700
UPC #
790069329388
Country of Origin
Taiwan, Province of China
Dimensions
Width
11 in
Height
1.7 in
Depth
5 in
Details
Ethernet Technology
Gigabit Ethernet
Compatible Rack Unit
1U
Energy Star
Yes
Expansion Slot Type
SFP
Uplink Port
Yes
Twisted Pair Cable Standard
Category 5e
MTBF
360844 Hour
Management
Web-Based ManagementCommand Line InterfaceSNMP v1, v2, v3RMON v1TelnetVLANQoSMIBSyslog
Environmentally Friendly
Yes
Total Number of Expansion Slots
2
Number of PoE (RJ-45) Ports
8
Network Technology
1000Base-X, 10/100/1000Base-T
Number of SFP Slots
2
Manageable
Yes
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
8
Series
DGS-1210
Item
Ethernet Switch
Description
D-LINK DGS-1210-10P SUPPORTS EIGHT 8 GIGABIT MBPS COPPER POE PORTS AND TWO 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.