
D-LINK UNIFIED SERVICES VPN ROUTER. ADVANCED ROUTING, VLAN AND IPSEC/P (Discontinued)
- Mfr # DSR-250V2
- Zoro # G914876354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSR-250V2
Zoro #
G914876354
UPC #
790069461828
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.5 in
Height
1.5 in
Depth
4.7 in
Details
Item
Router
Number of WAN Ports
2
Number of Network (RJ-45) Ports
4
License Type
Web Content Filtering
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
6
Network Technology
1000Base-T
Series
DSR
Description
D-LINK DSR-250V2 UNIFIED SERVICES VPN ROUTER. ADVANCED ROUTING, VLAN AND IPSEC/P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.