Zoro Homepage

DGS-108 8PORT GIGABIT QOS SWITCH METAL STD-SW PERP

  • Mfr # DGS-108

  • Zoro # G214897615


product price: $33.39
/ea

Key Features

Twisted Pair Cable Standard
Category 5
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Power Consumption
6.70 W
Certifications & Standards
IEEE: IEEE 802.3IEEE 802.3uIEEE 802.3abIEEE 802.3xIEEE 802.1PEmissions: FCC Class BCE Class BCSA International
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-108
Zoro #
G214897615
UPC #
790069285998
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.5 in
Height
1.2 in
Width
7.8 in

Details

Twisted Pair Cable Standard
Category 5
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Power Consumption
6.70 W
Certifications & Standards
IEEE: IEEE 802.3IEEE 802.3uIEEE 802.3abIEEE 802.3xIEEE 802.1PEmissions: FCC Class BCE Class BCSA International
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Management
QoS: 802.1p (4 Queues)
Total Number of Network Ports
8
Number of Network (RJ-45) Ports
8
Item
Ethernet Switch

Description

D-LINK DGS-108 8 PORT UNMANAGED GIGABIT METAL DESKTOP SWITCH QOS AND FLOW CONTRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.