Zoro Homepage

DGS-3130 SERIES 30-PORT L2+ FULLY MANAGED GIGABIT SWITCH

  • Mfr # DGS-3130-30TS

  • Zoro # G414883067


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Height
1.7 in
Depth
9.8 in
Manageable
Yes
Number of SFP+ Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3130-30TS
Zoro #
G414883067
UPC #
790069435256
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Height
1.7 in
Depth
9.8 in

Details

Item
Ethernet Switch
Manageable
Yes
Number of SFP+ Slots
4
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Uplink Port
Yes
Network Technology
10GBase-T, 10GBase-X, 1000Base-T
Total Number of Network Ports
26
Power Source
Power Supply
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 2 x 10 Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Stack Port
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Redundant Power Supply Supported
Yes
Shared SFP Slot
No
Series
DGS-3130
Modular
Yes
Layer Supported
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.