Shop D-LINK
See all product information
Create Account
DGS-3630-28SC SUPPORTS 20 X SFP PORTS, 4 X COMBO 10/100/1000BASE-T/SFP PO
- Mfr # DGS-3630-28SC/SI
- Zoro # G414883166
product price:Â
$
2,331.99
/ea
Free Shipping & Returns
Key Features
Depth
10.2 in
Height
1.7 in
Width
17.4 in
Manageable
Yes
Expansion Slot Type
SFP, SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-3630-28SC/SI
- Zoro #
- G414883166
- UPC #
- 790069425608
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 10.2 in
- Height
- 1.7 in
- Width
- 17.4 in
Details
- Item
- Layer 3 Switch
- Manageable
- Yes
- Expansion Slot Type
- SFP, SFP+
- Redundant Power Supply Supported
- Yes
- Port/Expansion Slot Details
- 4 x Gigabit Ethernet Network, 4 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Expansion Slot
- Total Number of Expansion Slots
- 28
- Shared SFP Slot
- Yes
- Stack Port
- Yes
- Media Type Supported
- Twisted Pair, Optical Fiber
- Total Number of Network Ports
- 4
- Number of SFP+ Slots
- 4
- Network Technology
- 10GBase-SR, 10GBase-LR, 10GBase-LRM, 10/100/1000Base-TX
- Ethernet Technology
- Gigabit Ethernet, 10 Gigabit Ethernet
- Power Source
- Power Supply
- Number of SFP Slots
- 24
- Uplink Port
- No
- Series
- DGS-3630
- Layer Supported
- 3
- Modular
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.