Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dgs-3630 Series 28-Port L3 Fully Managed Gigabit Switch

  • Mfr # DGS-3630-28TC/SI

  • Zoro # G9331980


product price: $1,947.49
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Expansion Slot Type
SFP+, SFP
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Shared SFP Slot
Yes
Number of SFP Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3630-28TC/SI
Zoro #
G9331980
UPC #
790069425622
Country of Origin
Unknown

Dimensions

Width
17.4 in
Height
1.7 in
Depth
10.2 in

Details

Item
Layer 3 Switch
Number of Ports
24
Expansion Slot Type
SFP+, SFP
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Shared SFP Slot
Yes
Number of SFP Slots
4
Uplink Port
No
Network Technology
10GBase-LR, 10GBase-LRM, 10/100/1000Base-TX, 1000Base-SX, 10GBase-SR, 1000Base-LX
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Expansion Slot
Stack Port
Yes
Number of SFP+ Slots
4
Series
DGS-3630
Layer Supported
3
Total Number of Expansion Slots
8
Modular
Yes
Total Number of Network Ports
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.