Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DGS-3630 SERIES 52-PORT L3 FULLY MANAGED GIGABIT SWITCH

  • Mfr # DGS-3630-52TC/SI

  • Zoro # G214883069


product price: $3,558.99
/ea
Free Shipping & Returns

Key Features

Depth
10.2 in
Height
1.7 in
Width
17.4 in
Network Technology
10GBase-SR, 1000Base-SX, 10/100/1000Base-TX, 1000Base-LX, 10GBase-LR
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3630-52TC/SI
Zoro #
G214883069
UPC #
790069425615
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.2 in
Height
1.7 in
Width
17.4 in

Details

Item
Layer 3 Switch
Network Technology
10GBase-SR, 1000Base-SX, 10/100/1000Base-TX, 1000Base-LX, 10GBase-LR
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Stack Port
Yes
Redundant Power Supply Supported
Yes
Expansion Slot Type
SFP, SFP+
Power Source
Power Supply
Total Number of Expansion Slots
8
Total Number of Network Ports
48
Number of SFP+ Slots
4
Shared SFP Slot
Yes
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Number of SFP Slots
4
Uplink Port
No
Series
DGS-3630
Layer Supported
3
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.