Zoro Homepage

GIGABIT STACKABLE SMART MANAGED SWITCH WITH 10G UPLINKS. 4 X 10G

  • Mfr # DGS-1510-28XMP

  • Zoro # G614876012


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Standards
CE, FCC, C-Tick, VCCI, BSMI, CCC, IPv6 Ready Logo Phase 2 Safety: cUL, CB IEEE Standards: 802.1D, 802.1w, 802.1s, 802.1Q, 802.1p, 802.1X, 802.3az, 802.3x, 802.3, 802.3u, 802.3ab, 802.3ae
Mounting
Rack
Depth
12.1 in
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1510-28XMP
Zoro #
G614876012
UPC #
790069413780
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
12.1 in
Width
17.3 in

Description

DGS-1510-28XMP GIGABIT STACKABLE SMART MANAGED SWITCH WITH 10G UPLINKS. 4 X 10G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.