Shop D-LINK
See all product information
Create Account
IS A SMART MANAGED SWITCH WITH 8 X 1 GB PORTS. DESIGNED TO
- Mfr # DGS-1100-08V2
- Zoro # G614897611
product price:Â
$
41.59
/ea
Key Features
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
Power Consumption
4.94 W
Media Type Supported
Twisted Pair
Depth
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1100-08V2
- Zoro #
- G614897611
- UPC #
- 790069453304
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 3.2 in
- Height
- 1.1 in
- Width
- 5.7 in
Details
- Ethernet Technology
- Gigabit Ethernet
- Power Source
- Power Supply
- Power Consumption
- 4.94 W
- Media Type Supported
- Twisted Pair
- Manageable
- Yes
- Total Number of Network Ports
- 8
- Port/Expansion Slot Details
- (8) Gigabit Ethernet Network
- Network Technology
- 1000Base-T
- Series
- DGS-1100
- Item
- Ethernet Switch
Description
D-LINK DGS-1100-08V2 IS A SMART MANAGED SWITCH WITH 8 X 1 GB PORTS. DESIGNED TO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.