Zoro Homepage

Layer 2 Switch Unmanaged (24) Port 10/100/1000Mbps Switch

  • Mfr # DGS-1024D

  • Zoro # G514897674


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Certifications & Standards
IEEE 802.3: EthernetIEEE 8002.3u: Fast EthernetIEEE 802.3x: Flow ControlIEEE 802.3ab: Gigabit EthernetSafety: CSA + NRTL/CEmissions: CE Mark A, FCC Class A
Width
11 in
Depth
7.1 in
Power Source
Power Supply
Power Consumption
27.50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-1024D
Zoro #
G514897674
UPC #
790069268298
Country of Origin
Philippines

Dimensions

Width
11 in
Depth
7.1 in
Height
1.7 in

Details

Certifications & Standards
IEEE 802.3: EthernetIEEE 8002.3u: Fast EthernetIEEE 802.3x: Flow ControlIEEE 802.3ab: Gigabit EthernetSafety: CSA + NRTL/CEmissions: CE Mark A, FCC Class A
Power Source
Power Supply
Power Consumption
27.50 W
System Requirements
Windows
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
24
Total Number of Network Ports
24
Frequency
60 Hz
Item
Ethernet Switch

Description

D-LINK DGS-1024D SUPPORTS 24-PORT GIGABIT PORTS AND DELIVERS POWER, PERFORMANCE,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.