Zoro Homepage

LAYER 3 STACKABLE MANAGED SWITCH WITH 48 X SFP PORTS, 2 X 10GBASE-T PORTS, 4 X 1

  • Mfr # DGS-3130-54TS

  • Zoro # G014876209


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Depth
13.8 in
Height
1.7 in
Uplink Port
Yes
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 2 x 10 Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3130-54TS
Zoro #
G014876209
UPC #
790069435300
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Depth
13.8 in
Height
1.7 in

Details

Item
Ethernet Switch
Uplink Port
Yes
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Uplink, 2 x 10 Gigabit Ethernet Uplink, 48 x Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Total Number of Network Ports
50
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
10GBase-X, 1000Base-T, 10GBase-T
Manageable
Yes
Stack Port
Yes
Power Source
Power Supply
Total Number of Expansion Slots
4
Shared SFP Slot
No
Series
DGS-3130
Modular
Yes
Layer Supported
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.