Managed 24-Port L3 Poe Switch + 4 10Ge Sfp+ Ports, Si Image

  • Mfr # DGS-3630-28PC/SI

  • Zoro # G9394168


product price:  $2,379.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Number of SFP Slots
4
Series
DGS-3630
Expansion Slot Type
SFP+, SFP
Redundant Power Supply Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-3630-28PC/SI
Zoro #
G9394168
UPC #
790069435010
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
17.4 in
Depth
10.2 in

Details

Item
Layer 3 Switch
Number of Ports
24
Number of SFP Slots
4
Series
DGS-3630
Expansion Slot Type
SFP+, SFP
Redundant Power Supply Supported
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Number of SFP+ Slots
4
Manageable
Yes
Uplink Port
Yes
Green Environmental Attribute
Environmentally Friendly
Shared SFP Slot
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Power Source
Power Supply
Number of Expansion Slots
8
Stack Port
Yes
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
8
Total Number of Network Ports
24
Environmentally Friendly
Yes
Modular
Yes
Layer Supported
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.