Zoro Homepage

NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT

  • Mfr # DCS-60

  • Zoro # G911386269


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Use With
Securicam DCS-3220 Internet Camera; Securicam DCS-2000 Internet Camera
Width
5.3 in
Depth
17.7 in
Voltage
110V AC (Input); 12V DC (Output)
Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-60
Zoro #
G911386269
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.3 in
Depth
17.7 in
Height
5-1/2 in

Details

Item
Camera Enclosure
For Use With
Securicam DCS-3220 Internet Camera; Securicam DCS-2000 Internet Camera
Voltage
110V AC (Input); 12V DC (Output)
Standards
IP66; CE Class B; FCC Class B Part 15
Number of Heaters
1
Number of Fans
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.