Zoro Homepage

Nuclias Business Cloud 10 Port Switch - Poe Budget 130W

  • Mfr # DBS-2000-10MP

  • Zoro # G9983470


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
10
Number of SFP Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Series
DBS-2000
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-2000-10MP
Zoro #
G9983470
UPC #
790069442933
Country of Origin
Unknown

Dimensions

Width
13 in
Depth
7.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Number of Ports
10
Number of SFP Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Series
DBS-2000
Ethernet Technology
Gigabit Ethernet
Shared SFP Slot
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE, 2 x Gigabit Ethernet TP/SFP Combo
Manageable
Yes
Number of Expansion Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Power Source
Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T
Modular
Yes
Layer Supported
2
Total Number of Network Ports
10
Total Number of Expansion Slots
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.