
Nuclias Business Cloud 28 Port Switch
Mfr # DBS-2000-28
Zoro # G9983035
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
28
Manageable
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP (mini-GBIC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBS-2000-28
Zoro #
G9983035
UPC #
790069442957
Country of Origin
Unknown
Dimensions
Height
1.7 in
Width
17.3 in
Depth
5.5 in
Details
Item
Ethernet Switch
Number of Ports
28
Manageable
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP (mini-GBIC)
Power Source
Power Supply
Number of SFP Slots
2
Shared SFP Slot
Yes
Series
DBS-2000
Ethernet Technology
Gigabit Ethernet
Number of Expansion Slots
2
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x Gigabit Ethernet TP/SFP Combo
Total Number of Network Ports
28
Modular
Yes
Total Number of Expansion Slots
2
Layer Supported
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.