Zoro Homepage

Nuclias Business Cloud 28 Port Switch-Poe Budget 193W

  • Mfr # DBS-2000-28P

  • Zoro # G9984347


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
28
Power Source
Power Supply
Series
DBS-2000
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-2000-28P
Zoro #
G9984347
UPC #
790069442964
Country of Origin
Unknown

Dimensions

Depth
9.8 in
Width
17.3 in
Height
1.7 in

Details

Item
Ethernet Switch
Number of Ports
28
Power Source
Power Supply
Series
DBS-2000
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Number of SFP Slots
4
Shared SFP Slot
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
4 x Gigabit Ethernet TP/SFP Combo, 24 x Gigabit Ethernet PoE
Total Number of Expansion Slots
4
Total Number of Network Ports
28
Modular
Yes
Layer Supported
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.