Zoro Homepage
This item is Discontinued.
D-Link Nuclias Business Cloud 52 Port Switch DBS-2000-52

Nuclias Business Cloud 52 Port Switch (Discontinued)

  • Mfr # DBS-2000-52
  • Zoro # G9984855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-2000-52
Zoro #
G9984855
UPC #
790069442971
Country of Origin
Unknown

Details

Item
Ethernet Switch
Number of Ports
52
Manageable
Yes
Port/Expansion Slot Details
(48) Gigabit Ethernet Network
Power Source
Power Supply
Media Type Supported
Optical Fiber
Shared SFP Slot
Yes
Number of SFP Slots
4
Network Technology
10/100/1000Base-T
Number of Expansion Slots
4
Series
DBS-2000
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.