Zoro Homepage

NUCLIAS BUSINESS CLOUD AC1300

  • Mfr # DBA-3620P

  • Zoro # G215086353


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Frequency Band
5 GHz, 2.40 GHz
MIMO Technology
Yes
Width
2.6 in
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBA-3620P
Zoro #
G215086353
UPC #
790069452901
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.6 in
Depth
4.5 in
Height
11.5 in

Details

Frequency Band
5 GHz, 2.40 GHz
MIMO Technology
Yes
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ac
Number of Network (RJ-45) Ports
1
Data Encryption
Yes
Encryption Standard
AES, WPA3
Wireless Transmission Speed
1.27-Gbit/s
PoE PD Port
Yes
Management Port
Yes
PoE (RJ-45) Port
Yes
Beamforming Technology
Yes
Item
Wireless Access Point

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.