
NUCLIAS BUSINESS CLOUD AC1300 WAVE2 ACCESS POINT
Mfr # DBA-1210P
Zoro # G214908137
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Wireless Transmission Speed
1.17-Gbit/s
Height
1.1 in
Frequency Band
2.40 GHz, 5 GHz
PoE PD Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBA-1210P
Zoro #
G214908137
UPC #
790069444326
Country of Origin
China
Dimensions
Height
1.1 in
Depth
6.7 in
Width
6.7 in
Details
Ethernet Technology
Gigabit Ethernet
Wireless Transmission Speed
1.17-Gbit/s
Frequency Band
2.40 GHz, 5 GHz
PoE PD Port
Yes
Number of Network (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11ac
MIMO Technology
Yes
Item
Wireless Access Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.