
NUCLIAS BUSINESS CLOUD AC1900 WAVE2 POE802.3AT ACCESS POINT WITH THE NUCLIAS
Mfr # DBA-2520P
Zoro # G614908386
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Height
8.8 in
PoE PD Port
Yes
Wireless Transmission Speed
1.90-Gbit/s
Wireless LAN Standard
IEEE 802.11ac
Energy Star
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBA-2520P
Zoro #
G614908386
UPC #
790069448195
Country of Origin
Taiwan, Province of China
Dimensions
Height
8.8 in
Depth
2 in
Width
8.8 in
Details
PoE PD Port
Yes
Wireless Transmission Speed
1.90-Gbit/s
Wireless LAN Standard
IEEE 802.11ac
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Frequency Band
2.40 GHz, 5 GHz
Management Port
Yes
MIMO Technology
Yes
Number of Network (RJ-45) Ports
2
Item
Wireless Access Point
Series
DBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.