NUCLIAS BUSINESS CLOUD AC2200 WAVE2 POE802.3AT ACCESS POINT WITH THE NUCLIAS

  • Mfr # DBA-2720P

  • Zoro # G514908288


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
18.96 W
PoE PD Port
Yes
Encryption Standard
WPA2-PSK, WPA3, WPA-ENT, WPA, WPA3-Personal, WPA-PSK, WPA2, WPA3-ENT, WPA2-ENT
Ethernet Technology
Gigabit Ethernet
Frequency Band
5 GHz, 2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBA-2720P
Zoro #
G514908288
UPC #
790069448218
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.8 in
Width
8.7 in
Height
2 in

Details

Power Consumption
18.96 W
PoE PD Port
Yes
Encryption Standard
WPA2-PSK, WPA3, WPA-ENT, WPA, WPA3-Personal, WPA-PSK, WPA2, WPA3-ENT, WPA2-ENT
Ethernet Technology
Gigabit Ethernet
Frequency Band
5 GHz, 2.40 GHz
Number of Network (RJ-45) Ports
2
Indoor/Outdoor
Indoor
Wireless LAN Standard
IEEE 802.11b/g/n/ac
Network Band
Tri Band
MIMO Technology
Yes
Wireless Transmission Speed
2.08-Gbit/s
Management Port
Yes
Data Encryption
Yes
Item
Wireless Access Point

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.