
Nuclias Cloud AC2600 Wave2 AP
Mfr # DBA-2820P
Zoro # G711901594
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Wireless LAN Standard
IEEE 802.11ac
Depth
8.8 in
Width
8.8 in
Height
2 in
PoE PD Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBA-2820P
Zoro #
G711901594
UPC #
-
Country of Origin
China
Dimensions
Depth
8.8 in
Width
8.8 in
Height
2 in
Details
Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ac
PoE PD Port
Yes
Frequency Band
2.40 GHz, 5 GHz
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
MIMO Technology
Yes
Number of Network (RJ-45) Ports
2
Wireless Transmission Speed
2.60-Gbit/s
Beamforming Technology
Yes
Description
Nuclias Cloud AC2600 Wave2 AP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.