
NUCLIAS CLOUD BUSINESS GATEWAY FIREWALL AND VPN ROUTE
Mfr # DBG-2000
Zoro # G715223197
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Depth
5.3"
Height
1.7 in
Width
8.5 in
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBG-2000
Zoro #
G715223197
UPC #
790069459825
Country of Origin
China
Dimensions
Depth
5.3"
Height
1.7 in
Width
8.5 in
Details
Item
Router
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
Power Consumption
20 W
Total Number of Ports
4
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.3u, IEEE 802.3x, IEEE 802.3i, IEEE 802.3az, IEEE 802.3ab
Number of Ports
4
Product Line
Nuclias
Network Standard
10/100/1000Base-T
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.