Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nuclias Connect Controller, up

  • Mfr # DNH-1000

  • Zoro # G622702112


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Compatible With
DAP-E9560DAP-X2810DAP-X3060DAP-X2850DAP-3060OUDAP-2662DAP-3666DXS-3130-28DXS-3130-28PDXS-3130-32SDMS-3130-30PSDMS-3130-30TSDGS-1100-10MPV2DGS-1100-10MPPV2DGS-1100-16V2DGS-1100-18PV2DGS-1100-24PV2DGS-1100-24V2DGS-1100-26MPV2DGS-1100-26MPPV2DGS-1100-18PV2DGS-1210-10DGS-1210-10MPDGS-1210-10PDGS-1210-20DGS-1210-26DGS-1210-28DGS-1210-28MPDGS-1210-28PDGS-1210-52DGS-1210-52MPDGS-1210-08PDGS-1210-16DGS-1210-24DGS-1210-24PDGS-1210-48DXS-1210-10TSDXS-1210-10UPDXS-1210-12SCDXS-1210-12TCDXS-1210-16TCDMS-1250-10SDMS-1250-10SPDMS-1250-10SPLDMS-1250-12DMS-1250-12TPDMS-1250-18DMS-1250-18PDMS-1250-28DMS-1250-28PDXS-1250-28YP
Height
4.7 in
Input Voltage
100 V AC - 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNH-1000
Zoro #
G622702112
UPC #
790069802423
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Height
4.7 in

Details

Item
Infrastructure Management Equipment
Compatible With
DAP-E9560DAP-X2810DAP-X3060DAP-X2850DAP-3060OUDAP-2662DAP-3666DXS-3130-28DXS-3130-28PDXS-3130-32SDMS-3130-30PSDMS-3130-30TSDGS-1100-10MPV2DGS-1100-10MPPV2DGS-1100-16V2DGS-1100-18PV2DGS-1100-24PV2DGS-1100-24V2DGS-1100-26MPV2DGS-1100-26MPPV2DGS-1100-18PV2DGS-1210-10DGS-1210-10MPDGS-1210-10PDGS-1210-20DGS-1210-26DGS-1210-28DGS-1210-28MPDGS-1210-28PDGS-1210-52DGS-1210-52MPDGS-1210-08PDGS-1210-16DGS-1210-24DGS-1210-24PDGS-1210-48DXS-1210-10TSDXS-1210-10UPDXS-1210-12SCDXS-1210-12TCDXS-1210-16TCDMS-1250-10SDMS-1250-10SPDMS-1250-10SPLDMS-1250-12DMS-1250-12TPDMS-1250-18DMS-1250-18PDMS-1250-28DMS-1250-28PDXS-1250-28YP
Input Voltage
100 V AC - 230 V AC

Description

Nuclias Network Controller. DNH-1000 Supports up to 500 total connected devices. Centralized management for switches and APs. 2.5GbE high speed LAN ports connectivity. Real-time system status monitoring and alerts. USB 3.0 port for external backup storage. Web-based management accessible remotely. Online firmware upgrades for APs and switches. Multi-tenant and role-based admin control

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.