Zoro Homepage

Redundant Pwr Supply Unit 60 Watt Rpsu

  • Mfr # DPS-200A

  • Zoro # G0637258


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Volts AC/DC
120V AC, 230V AC
Includes
(39 in./1m) DC Power Cable.
Mounting
Desktop/Rack
Compatibility
D-Link Managed Switches:DES-3528 DES-3552 DGS-3000-10TCDGS-3120-24TC DWS-3160-24TC
Efficiency
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS-200A
Zoro #
G0637258
UPC #
790069409691
Country of Origin
Unknown

Details

Item
Redundant Power Supply
Volts AC/DC
120V AC, 230V AC
Includes
(39 in./1m) DC Power Cable.
Mounting
Desktop/Rack
Compatibility
D-Link Managed Switches:DES-3528 DES-3552 DGS-3000-10TCDGS-3120-24TC DWS-3160-24TC
Efficiency
0.75
Output Watts
60 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.