Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSR-500
Zoro #
G5648317
UPC #
790069348242
Country of Origin
Switzerland
Details
Item
Router
Features
Environmentally Friendly
PoE (RJ-45) Port
No
Network Technology
10/100/1000Base-T
USB
Yes
Mounting
Desktop
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
4
Management Port
Yes
Number of Broadband (RJ-45) Ports
2
Power Source
AC Adapter
Input Voltage
12V DC
Security Features
IPSec, IPSec NAT Traversal, Dead Peer Detection, PPPoE, L2TP, PPTP, NAT, PAT, Web Content Filtering, Intrusion Prevention System, URL Filtering, Keyword Filtering, DES, 3DES, AES, Twofish, Blowfish, CAST-128.
Number of Ports
6
Description
DSR-500 Services Router w/ WAN Failover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.