This item is Discontinued.

D-Link 12-Port Mngd Industrial Switch, -40C To +75C. Poe, 240W Budget DIS-200G-12SW

12-Port Mngd Industrial Switch, -40C To +75C. Poe, 240W Budget (Discontinued)

  • Mfr # DIS-200G-12SW
  • Zoro # G9464554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIS-200G-12SW
Zoro #
G9464554
UPC #
790069433528
Country of Origin
Unknown

Details

Item
Ethernet Switch
Number of Ports
10
Mounting
Rack
Stack Port
No
Power Source
Power Supply
Manageable
Yes
Number of Expansion Slots
2
Uplink Port
No
Shared SFP Slot
No
Expansion Slot Type
SFP
Port/Expansion Slot Details
(10) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T, 1000Base-X
Redundant Power Supply Supported
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.