This item is Discontinued.

D-Link 5-Port Unmngd Industrial Switch Incl. 1 Sfp Port, -40C To +75C DIS-100G-5SW

5-Port Unmngd Industrial Switch Incl. 1 Sfp Port, -40C To +75C (Discontinued)

  • Mfr # DIS-100G-5SW
  • Zoro # G9607570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIS-100G-5SW
Zoro #
G9607570
UPC #
790069437892
Country of Origin
Unknown

Dimensions

Depth
3.5 in
Width
4.4 in
Height
1.1 in

Details

Item
Ethernet Switch
Mounting
DIN Rail, Wall
Number of Ports
4
Network Technology
100/1000Base-T, 1000Base-X
Uplink Port
No
Stack Port
No
Number of SFP Slots
1
Expansion Slot Type
SFP (mini-GBIC)
Shared SFP Slot
No
Redundant Power Supply Supported
No
Manageable
No
Power Source
Power Supply
Series
DIS-100G
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
1 x Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet Network
Number of Expansion Slots
1
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
1
Total Number of Network Ports
4
Modular
Yes
Layer Supported
2
Mounting Type
Wall Mountable, DIN Rail Mountable

Description

D-Link Industrial Gigabit Unmanaged Switch with SFP Slot - 4 Ports - 2 Layer Supported - Modular - 1 SFP Slots - Twisted Pair, Optical Fiber - Wall Mountable, DIN Rail Mountable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.